Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin, PK5
Mfr # 50HPOL
Zoro # G2118584
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50HPOL
- Zoro # G2118584
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | 50 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.855 in |
Pin Length (In.) | 0.855 |
Overall Width (In.) | 0.878 |
Bushing Dia. (In.) | 0.400 |
Bushing Dia. | 0.4 in |
Length (In.) | 0.625 |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.284 in |
Outside Pin Dia. | 0.284 in |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. (In.) | 0.284 |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Roller Diameter | 25/64 in |
Pin Outside Diameter | 9/32 in |
Chain Overall Width | 55/64 in |
Plate Height | 19/32 in |
Inside Width | 3/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 55/64 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- ZORO SELECT FHP Sheave, BK55 x 1-3/16 (BK551316)
- FASCO HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (D515)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGF3)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- Tsubaki Chain Links