Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin, PK5
Mfr # 40HPOL
Zoro # G1639976
product price: $39.25
/pk 5, $7.85/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40HPOL
- Zoro # G1639976
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | 40 |
Roller Dia. (In.) | 0.312 |
Pin Length (In.) | 0.689 |
Overall Width (In.) | 0.717 |
Bushing Dia. | 0.312 in |
Roller Link Plate Height | 0.472 in |
Inside Pin Dia. | 0.224 in |
Bushing Dia. (In.) | 0.312 |
Pin Length | 0.689 in |
Outside Pin Dia. | 0.224 in |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 0.500 |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.224 |
Chain Overall Width | 11/16 in |
Plate Height | 15/32 in |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 7/32 in |
Inside Width | 5/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 11/16 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L230 (5L230)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- Tsubaki Chain Links