Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin
Mfr # C2060HPOL
Zoro # G0591543
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2060
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2060HPOL
- Zoro # G0591543
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060 |
Chain Link Overall Width | 1.055 in |
Chain Roller Dia. | 0.469 in |
Bushing Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.713 |
Outside Pin Dia. (In.) | 0.330 |
Outside Pin Dia. | 0.33 in |
Overall Width (In.) | 1.055 |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.055 |
ANSI Chain Size | C2060H |
Pin Length | 1.055 in |
Inside Pin Dia. | 0.33 in |
Roller Link Plate Height | 0.713 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.469 |
Bushing Dia. | 0.469 in |
Length (In.) | 1.500 |
Plate Height | 43/64 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1 1/16 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 21/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/16 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 21/64 in, Pitch Type Double Pitch, Plate Height 43/64 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- DAYTON B85 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (3X647)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- Tsubaki Chain Links