Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin
Mfr # C2052HPOL
Zoro # G2374967
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052HPOL
- Zoro # G2374967
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.284 in |
Outside Pin Dia. (In.) | 0.284 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.750 |
Bushing Dia. (In.) | 0.400 |
ANSI Chain Size | C2052 |
Pin Length (In.) | 0.855 |
Roller Link Plate Height (In.) | 0.591 |
Bushing Dia. | 0.4 in |
Length (In.) | 1.250 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.284 in |
Pin Length | 0.855 in |
Pin Outside Diameter | 9/32 in |
Roller Diameter | 3/4 in |
Inside Width | 3/8 in |
Chain Overall Width | 55/64 in |
Plate Height | 19/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 55/64 in, Chain Number C2052, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/32 in, Pitch Type Double Pitch, Plate Height 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 146" Outside Length, 5/8" Top Width, 1 Ribs (5LK1460)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- Tsubaki Chains & Chain Sprockets