Shop All Chain Links
Tsubaki
Offset Link, Hollow Pin
Mfr # C2040HPOL
Zoro # G3068432
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040HPOL
- Zoro # G3068432
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.689 in |
Chain Roller Dia. | 0.312 in |
Bushing Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.224 in |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.224 |
Pin Length (In.) | 0.689 |
Pin Length | 0.689 in |
Bushing Dia. (In.) | 0.312 |
Overall Width (In.) | 0.689 |
Outside Pin Dia. | 0.224 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | C2040 |
Inside Width | 5/16 in |
Pin Outside Diameter | 7/32 in |
Plate Height | 15/32 in |
Chain Overall Width | 11/16 in |
Roller Diameter | 19/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 11/16 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- Tsubaki Chains & Chain Sprockets