Shop All Chain Links
Tsubaki
Offset Link, Double Pitch Hollow Pin
Mfr # C2082HPOL
Zoro # G2927556
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2082
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HPOL
- Zoro # G2927556
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082 |
Chain Link Overall Width | 1.341 in |
Inside Pin Dia. | 0.448 in |
Length (In.) | 2.000 |
Outside Pin Dia. | 0.448 in |
Outside Pin Dia. (In.) | 0.448 |
Roller Link Plate Height (In.) | 0.906 |
Pin Length | 1.341 in |
Pin Length (In.) | 1.341 |
Overall Width (In.) | 1.341 |
ANSI Chain Size | C2082H |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.906 in |
Width Between Roller Link Plates (In.) | 0.625 |
Chain Overall Width | 1 11/32 in |
Pin Outside Diameter | 29/64 in |
Inside Width | 5/8 in |
Roller Diameter | 1 1/8 in |
Plate Height | 29/32 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 11/32 in, Chain Number C2082, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 29/64 in, Pitch Type Double Pitch, Plate Height 29/32 in, Plate Thickness 0.125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- Tsubaki Chains & Chain Sprockets