Shop All Chain Links
Tsubaki
Offset Link, Double Pitch Hollow Pin
Mfr # C2080HPOL
Zoro # G3314385
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2080
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HPOL
- Zoro # G3314385
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080 |
Chain Link Overall Width | 1.341 in |
Pin Length (In.) | 1.341 |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.448 in |
Roller Link Plate Height (In.) | 0.906 |
Length (In.) | 2.000 |
Pin Length | 1.341 in |
ANSI Chain Size | C2080H |
Roller Link Plate Height | 0.906 in |
Width Between Roller Link Plates (In.) | 0.625 |
Bushing Dia. (In.) | 0.625 |
Bushing Dia. | 0.625 in |
Outside Pin Dia. (In.) | 0.448 |
Overall Width (In.) | 1.341 |
Outside Pin Dia. | 0.448 in |
Pin Outside Diameter | 29/64 in |
Inside Width | 5/8 in |
Plate Height | 29/32 in |
Chain Overall Width | 1 11/32 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 11/32 in, Chain Number C2080, Pitch 2 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 29/64 in, Pitch Type Double Pitch, Plate Height 29/32 in, Plate Thickness 0.125 in, Roller Chain Standard ANSI, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- Tsubaki Chains & Chain Sprockets