Shop All Chain Links
Tsubaki
Offset Link, British Standard, PK5
Mfr # RS12BOL
Zoro # G0505863
product price: $57.75
/pk 5, $11.55/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS12B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RS12BOL
- Zoro # G0505863
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS12B |
Chain Link Overall Width | 0.953 in |
Chain Roller Dia. | 0.475 in |
Width Between Roller Link Plates | 0.46 in |
Length (In.) | 0.750 |
Pin Length (In.) | 0.953 |
Width Between Roller Link Plates (In.) | 0.460 |
Outside Pin Dia. | 0.225 in |
Outside Pin Dia. (In.) | 0.225 |
ANSI Chain Size | RS12B |
Inside Pin Dia. | 0.225 in |
Roller Dia. (In.) | 0.475 |
Pin Length | 0.953 in |
Overall Width (In.) | 0.953 |
Roller Link Plate Height | 0.634 in |
Roller Link Plate Height (In.) | 0.634 |
Plate Height | 41/64 in |
Pin Outside Diameter | 7/32 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 61/64 in |
Inside Width | 29/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 61/64 in, Chain Number 12B, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 29/64 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in, Plate Height 41/64 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.35" OD (604B)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- ZORO SELECT 3 oz Cartridge Gray (SL3144)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- Tsubaki Chain Links