Shop All Chain Links
Tsubaki
Offset Link, British Standard, PK5
Mfr # RS10BOL
Zoro # G1879622
original price:
$56.90
7% off
new price: $52.69
/pk 5, $10.54/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS10B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RS10BOL
- Zoro # G1879622
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS10B |
Chain Link Overall Width | 0.819 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.380 |
Pin Length | 0.819 in |
Pin Length (In.) | 0.819 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates | 0.38 in |
Length (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.579 |
ANSI Chain Size | RS10B |
Overall Width (In.) | 0.819 |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height | 0.579 in |
Inside Pin Dia. | 0.2 in |
Plate Height | 37/64 in |
Roller Diameter | 4 in |
Inside Width | 3/8 in |
Chain Overall Width | 13/16 in |
Pin Outside Diameter | 13/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 13/16 in, Chain Number 10B, Roller Diameter 4 in, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 37/64 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 8.25" OD (AK84-3/4)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB242824)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- NMC Plastic Chain, 2"x50Ft, Green (PC2G50)
- Tsubaki Chain Links