Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D80B30
Mfr # D80B30
Zoro # G400416767
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Sprocket Hub Type B
- Length through Bore (In.) 3
- Material Steel
- Outside Dia. (In.) 10.114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D80B30
- Zoro # G400416767
- UPC # 97039366313
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3 |
Outside Dia. (In.) | 10.114 |
Pitch Dia. | 9.5668 |
Storage Width | 10.114 |
Storage Length | 10.114 |
Caliper Diameter | 8.9418 |
Storage Height | 3 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | B |
Material | Steel |
Max. Bore (In.) | 3.75 |
Number of Teeth | 30 |
Type | Standard Roller Chain |
Number of Rows | 2 |
Chain Number | 80 |
Hardened Teeth | No |
Min. Bore | 1.25 |
Weight | 39.46 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- SKF SKF-6207 2RS1/C3, Single Row Ball Brgs, 6207 2RS1C3 (6207 2RS1/C3)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth (60B16F-1J)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (40BS30H X 1 1/4)
- Tsubaki Chain Sprockets