Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D60B36
Mfr # D60B36
Zoro # G900417325
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Sprocket Hub Type B
- Material Steel
- Length through Bore (In.) 2.375
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D60B36
- Zoro # G900417325
- UPC # 97039365828
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.375 |
Pitch Dia. | 8.6053 |
Outside Dia. (In.) | 9.023 |
Storage Width | 9.023 |
Storage Height | 2.375 |
Storage Length | 9.023 |
Caliper Diameter | 8.1363 |
Details
Number of Teeth | 36 |
Sprocket Hub Type | B |
Material | Steel |
Type | Standard Roller Chain |
Max. Bore (In.) | 3 |
Bore Type | Reboreable |
Weight | 23.64 |
Min. Bore | 1.25 |
Number of Rows | 2 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Chain Number | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 40.6in OC (1930V400)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- ENERPAC Handle Grip (CL343550)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50BTL48)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 18 # of Teeth (35BS18H X 5/8)
- Tsubaki Chain Sprockets