Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D50B42
Mfr # D50B42
Zoro # G700416207
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 8.715
- Material Steel
- Bore Type Reboreable
- Max. Bore (In.) 2.75
- Pitch Dia. 8.3634
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D50B42
- Zoro # G700416207
- UPC # 97039365309
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 8.715 |
Pitch Dia. | 8.3634 |
Length through Bore (In.) | 2.125 |
Storage Length | 8.715 |
Storage Width | 8.715 |
Caliper Diameter | 7.9634 |
Storage Height | 2.125 |
Details
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 2.75 |
Sprocket Hub Type | B |
Number of Teeth | 42 |
Type | Standard Roller Chain |
Chain Number | 50 |
Number of Rows | 2 |
Hardened Teeth | No |
Min. Bore | 1.1875 |
Weight | 18.07 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RT16.01N-8UN Right Hand Internal Threading & Grooving Insert (6006-4008)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2107 (E2107)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth (50Q42)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40B12F-1)
- Tsubaki Chains & Chain Sprockets