Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D40B48
Mfr # D40B48
Zoro # G300417444
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sprocket Hub Type B
- Type Standard Roller Chain
- Max. Bore (In.) 2.5
- Length through Bore (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D40B48
- Zoro # G300417444
- UPC # 97039364777
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.75 |
Outside Dia. (In.) | 7.929 |
Pitch Dia. | 7.6449 |
Caliper Diameter | 7.3329 |
Storage Width | 7.929 |
Storage Length | 7.929 |
Storage Height | 1.75 |
Details
Material | Steel |
Sprocket Hub Type | B |
Type | Standard Roller Chain |
Max. Bore (In.) | 2.5 |
Number of Teeth | 48 |
Bore Type | Reboreable |
Chain Number | 40 |
Min. Bore | 0.9375 |
Hardened Teeth | No |
Number of Rows | 2 |
Surface Treatment | Protective Coating |
Weight | 12.66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081212)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- DODGE D-Flex Type JE Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (004218)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60SK26)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth (50B19F-1B)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth (50B21F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- Tsubaki Chain Sprockets