Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D40B36
Mfr # D40B36
Zoro # G400417320
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Length through Bore (In.) 1.625
- Number of Teeth 36
- Pitch Dia. 5.7369
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D40B36
- Zoro # G400417320
- UPC # 97039364722
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.625 |
Pitch Dia. | 5.7369 |
Outside Dia. (In.) | 6.015 |
Storage Length | 6.015 |
Storage Height | 1.625 |
Storage Width | 6.015 |
Caliper Diameter | 5.4249 |
Details
Bore Type | Reboreable |
Number of Teeth | 36 |
Sprocket Hub Type | B |
Material | Steel |
Type | Standard Roller Chain |
Max. Bore (In.) | 2.5 |
Chain Number | 40 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Number of Rows | 2 |
Min. Bore | 0.9375 |
Weight | 7.72 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/460)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-386)
- LEESON Motor, Nameplate RPM 1625, 1/2 HP (191873.00)
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- Tsubaki Chain Sprockets