Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D160B20
Mfr # D160B20
Zoro # G700417136
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 5.25
- Material Steel
- Bore Type Reboreable
- Type Standard Roller Chain
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D160B20
- Zoro # G700417136
- UPC # 97039366948
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 12.7849 |
Outside Dia. (In.) | 13.828 |
Length through Bore (In.) | 4.75 |
Storage Width | 13.828 |
Caliper Diameter | 11.7599 |
Storage Height | 4.75 |
Storage Length | 13.828 |
Details
Max. Bore (In.) | 5.25 |
Material | Steel |
Bore Type | Reboreable |
Type | Standard Roller Chain |
Sprocket Hub Type | B |
Number of Teeth | 20 |
Chain Number | 160 |
Number of Rows | 2 |
Surface Treatment | Protective Coating |
Weight | 119 |
Min. Bore | 2 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- PROTECTIONPRO 20000 Port Outdr Mist System (PR30573)
- VIAIR Reducer, 3/8" M NPT to 1/4" M NPT (92840)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50SK60)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 14 Teeth (2060B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40B13F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- Tsubaki Chain Sprockets