Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D160B18
Mfr # D160B18
Zoro # G400416477
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 12.543
- Number of Teeth 18
- Pitch Dia. 11.5175
- Bore Type Reboreable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D160B18
- Zoro # G400416477
- UPC # 97039366924
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 12.543 |
Pitch Dia. | 11.5175 |
Length through Bore (In.) | 4.75 |
Caliper Diameter | 10.4925 |
Storage Width | 12.543 |
Storage Height | 4.75 |
Storage Length | 12.543 |
Details
Number of Teeth | 18 |
Bore Type | Reboreable |
Material | Steel |
Sprocket Hub Type | B |
Max. Bore (In.) | 5.25 |
Type | Standard Roller Chain |
Chain Number | 160 |
Hardened Teeth | No |
Weight | 96 |
Min. Bore | 2 |
Surface Treatment | Protective Coating |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- IKO Cam Follower, Inch, #CR22 (CR22)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50P16)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- Tsubaki Chain Sprockets