Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D140B14
Mfr # D140B14
Zoro # G4599354
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sprocket Hub Type B
- Outside Dia. (In.) 8.717
- Max. Bore (In.) 3.75
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D140B14
- Zoro # G4599354
- UPC # 97039366740
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 8.717 |
Length through Bore (In.) | 3.75 |
Pitch Dia. | 7.8644 |
Caliper Diameter | 6.8644 |
Storage Height | 3.75 |
Storage Width | 8.717 |
Storage Length | 8.717 |
Details
Material | Steel |
Sprocket Hub Type | B |
Max. Bore (In.) | 3.75 |
Number of Teeth | 14 |
Type | Standard Roller Chain |
Bore Type | Reboreable |
Weight | 34.45 |
Number of Rows | 2 |
Min. Bore | 1.625 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40B13F-5/8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 26 # of Teeth (40B26F-3/4)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- Tsubaki Chains & Chain Sprockets