Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D120B30
Mfr # D120B30
Zoro # G600417151
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 4
- Pitch Dia. 14.3502
- Material Steel
- Number of Teeth 30
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D120B30
- Zoro # G600417151
- UPC # 97039366696
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 14.3502 |
Length through Bore (In.) | 4 |
Outside Dia. (In.) | 15.172 |
Storage Length | 15.172 |
Storage Width | 15.172 |
Caliper Diameter | 13.4752 |
Storage Height | 4 |
Details
Max. Bore (In.) | 4 |
Material | Steel |
Number of Teeth | 30 |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Type | Standard Roller Chain |
Surface Treatment | Protective Coating |
Weight | 119 |
Chain Number | 120 |
Hardened Teeth | No |
Number of Rows | 2 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- GILMOUR Hose Coupling Male (01M)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 72# of Teeth (25B72)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 12 # of Teeth (41B12)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- Tsubaki Chains & Chain Sprockets