Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D120B21
Mfr # D120B21
Zoro # G500415875
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Bore (In.) 3.5
- Length through Bore (In.) 3.75
- Outside Dia. (In.) 10.852
- Pitch Dia. 10.0643
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D120B21
- Zoro # G500415875
- UPC # 97039366672
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3.75 |
Outside Dia. (In.) | 10.852 |
Pitch Dia. | 10.0643 |
Storage Height | 3.75 |
Caliper Diameter | 9.1612 |
Storage Width | 10.852 |
Storage Length | 10.852 |
Details
Material | Steel |
Max. Bore (In.) | 3.5 |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Number of Teeth | 21 |
Type | Standard Roller Chain |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Number of Rows | 2 |
Min. Bore | 1.5 |
Hardened Teeth | No |
Weight | 57 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 (6XJ46)
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40B15F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- Tsubaki Chains & Chain Sprockets