Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D120B18
Mfr # D120B18
Zoro # G900417462
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 3.75
- Outside Dia. (In.) 9.407
- Max. Bore (In.) 3.5
- Type Standard Roller Chain
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # D120B18
- Zoro # G900417462
- UPC # 97039366641
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3.75 |
Outside Dia. (In.) | 9.407 |
Pitch Dia. | 8.6382 |
Storage Width | 9.407 |
Storage Length | 9.407 |
Storage Height | 3.75 |
Caliper Diameter | 7.7632 |
Details
Max. Bore (In.) | 3.5 |
Type | Standard Roller Chain |
Number of Teeth | 18 |
Bore Type | Reboreable |
Material | Steel |
Sprocket Hub Type | B |
Chain Number | 120 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Number of Rows | 2 |
Weight | 42.6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- DEUBLIN Union, M35 x 1.5 RH Rotor (250-094-014)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- Tsubaki Chains & Chain Sprockets