Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D120B14
Mfr # D120B14
Zoro # G700417006
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 6.7409
- Length through Bore (In.) 3.75
- Outside Dia. (In.) 7.472
- Number of Teeth 14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D120B14
- Zoro # G700417006
- UPC # 97039366603
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 6.7409 |
Length through Bore (In.) | 3.75 |
Outside Dia. (In.) | 7.472 |
Storage Width | 7.472 |
Storage Height | 3.75 |
Caliper Diameter | 5.8659 |
Storage Length | 7.472 |
Details
Number of Teeth | 14 |
Material | Steel |
Max. Bore (In.) | 3.3125 |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Type | Standard Roller Chain |
Chain Number | 120 |
Weight | 25.69 |
Number of Rows | 2 |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 170J6 Vee-Rib Belt (170J6)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50BTL60)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 32# of Teeth (40B32)
- Tsubaki Chain Sprockets