Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D120B11
Mfr # D120B11
Zoro # G500416728
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Roller Chain
- Number of Teeth 11
- Pitch Dia. 5.3242
- Sprocket Hub Type B
- Length through Bore (In.) 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D120B11
- Zoro # G500416728
- UPC # 97039366573
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 5.3242 |
Length through Bore (In.) | 3.75 |
Outside Dia. (In.) | 6.009 |
Storage Width | 6.009 |
Storage Height | 3.75 |
Caliper Diameter | 4.395 |
Storage Length | 6.009 |
Details
Type | Standard Roller Chain |
Number of Teeth | 11 |
Sprocket Hub Type | B |
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 2.375 |
Chain Number | 120 |
Hardened Teeth | No |
Number of Rows | 2 |
Min. Bore | 1.5 |
Weight | 13.65 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- ORS NASCO Alemite Hydraulic Fittings, Elbow - 90, 27/32 in, Male/Male, 1/8 in PTF - (1613-B)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 15 # of Teeth (80BS15H X 1 7/8)
- Tsubaki Chains & Chain Sprockets