Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D100B30
Mfr # D100B30
Zoro # G500417022
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Roller Chain
- Pitch Dia. 11.9585
- Sprocket Hub Type B
- Bore Type Reboreable
- Outside Dia. (In.) 12.643
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B30
- Zoro # G500417022
- UPC # 97039366528
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 11.9585 |
Outside Dia. (In.) | 12.643 |
Length through Bore (In.) | 3.375 |
Caliper Diameter | 11.2085 |
Storage Length | 12.643 |
Storage Width | 12.643 |
Storage Height | 3.375 |
Details
Type | Standard Roller Chain |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Number of Teeth | 30 |
Max. Bore (In.) | 3.75 |
Material | Steel |
Weight | 65 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Chain Number | 100 |
Min. Bore | 1.5 |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- DAYTON A78 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6X570)
- SKF Single Row Ball Bearings (51206)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Sprocket , 40 Chain Size, 18 # of Teeth (40BTL18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 3/4)
- Tsubaki Chain Sprockets