Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D100B26
Mfr # D100B26
Zoro # G400416453
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 11.045
- Pitch Dia. 10.3703
- Bore Type Reboreable
- Max. Bore (In.) 3.75
- Number of Teeth 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B26
- Zoro # G400416453
- UPC # 97039588807
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.045 |
Pitch Dia. | 10.3703 |
Length through Bore (In.) | 3.375 |
Storage Width | 11.045 |
Storage Height | 3.375 |
Caliper Diameter | 9.6203 |
Storage Length | 11.045 |
Details
Bore Type | Reboreable |
Max. Bore (In.) | 3.75 |
Number of Teeth | 26 |
Sprocket Hub Type | B |
Type | Standard Roller Chain |
Material | Steel |
Hardened Teeth | No |
Min. Bore | 1.25 |
Surface Treatment | Protective Coating |
Chain Number | 100 |
Number of Rows | 2 |
Weight | 51.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- FESTO Blanking Plug QBC-3/8H-U (QBC-3/8H-U)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60Q24)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60BTL23)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 36 # of Teeth (35B36)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- Tsubaki Chain Sprockets