Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D100B19
Mfr # D100B19
Zoro # G900416014
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 3.375
- Sprocket Hub Type B
- Max. Bore (In.) 3.75
- Bore Type Reboreable
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B19
- Zoro # G900416014
- UPC # 97039366481
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3.375 |
Pitch Dia. | 7.5944 |
Outside Dia. (In.) | 8.241 |
Storage Width | 8.241 |
Caliper Diameter | 6.8185 |
Storage Height | 3.375 |
Storage Length | 8.241 |
Details
Sprocket Hub Type | B |
Max. Bore (In.) | 3.75 |
Bore Type | Reboreable |
Number of Teeth | 19 |
Type | Standard Roller Chain |
Material | Steel |
Hardened Teeth | No |
Chain Number | 100 |
Weight | 29.5 |
Number of Rows | 2 |
Min. Bore | 1.25 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 30 # of Teeth (80BS30 X 2)
- Tsubaki Chains & Chain Sprockets