Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D100B17
Mfr # D100B17
Zoro # G300415884
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 7.437
- Bore Type Reboreable
- Type Standard Roller Chain
- Pitch Dia. 6.8027
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B17
- Zoro # G300415884
- UPC # 97039366467
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 7.437 |
Pitch Dia. | 6.8027 |
Length through Bore (In.) | 3.125 |
Storage Width | 7.437 |
Storage Length | 7.437 |
Caliper Diameter | 6.0237 |
Storage Height | 3.125 |
Details
Bore Type | Reboreable |
Type | Standard Roller Chain |
Sprocket Hub Type | A |
Material | Steel |
Number of Teeth | 17 |
Max. Bore (In.) | 3.5 |
Number of Rows | 2 |
Chain Number | 100 |
Min. Bore | 1.25 |
Weight | 22.86 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- RENEWABLE LUBRICANTS Anti-Seize, Grease, 8 oz, Brush Top Can (87561)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 24mm (L09524MM)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- Tsubaki Chain Sprockets