Shop All Chain Sprockets
Tsubaki
Multi-Strand Roller Chain Sprockets, D100B13
Mfr # D100B13
Zoro # G400417429
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 13
- Bore Type Reboreable
- Type Standard Roller Chain
- Max. Bore (In.) 2.5
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B13
- Zoro # G400417429
- UPC # 97039366429
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.875 |
Pitch Dia. | 5.2232 |
Outside Dia. (In.) | 5.821 |
Storage Height | 2.875 |
Storage Width | 5.821 |
Caliper Diameter | 4.4351 |
Storage Length | 5.821 |
Details
Number of Teeth | 13 |
Bore Type | Reboreable |
Type | Standard Roller Chain |
Max. Bore (In.) | 2.5 |
Sprocket Hub Type | A |
Material | Steel |
Hardened Teeth | No |
Weight | 11.4 |
Chain Number | 100 |
Min. Bore | 1.125 |
Number of Rows | 2 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- NSK NSK-6208Z, 6200 Series Single Row Deep Groove Ball Bearing, 6208Z (6208Z)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod (211345)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 20 # of Teeth (100BS20H X 1 15/16)
- Tsubaki Chains & Chain Sprockets