Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 50 ft.
Mfr # BL844
Zoro # G1694865
product price: $2,500.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,500.99
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 50 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL844
- Zoro # G1694865
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL8 |
Chain Length | 50 ft |
Chain Overall Width | 1.453 in |
Overall Width | 1.453" |
Chain Pin Dia. | 0.375 in |
Pin Length | 1.453 in |
Outside Pin Dia. | 0.375 in |
ANSI Chain Size | BL8 |
Hole Dia. | 0.377 in |
Length | 50 ft. |
Inside Pin Dia. | 0.375 in |
Roller Link Plate Height | 0.949 in |
Plate Height | 0.949 in |
Hole Diameter | 0.377 in |
Overall Length | 50 ft |
Overall Length (for Table Columns) | Extended Length |
Pin Outside Diameter | 0.375 in |
Description
Leaf Chain, Chain Number BL8, Chain Overall Width 1.453 in, Lacing 4 x 4, Overall Length 50 ft, Pitch 1 in, Tensile Strength 46,200 lb/in, Hole Diameter 0.377 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- TSUBAKI 120 Conn Link C.P Type (120CL)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040ASD32LRB (C2040ASD32LRB)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BSS)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- Tsubaki Roller Chains