Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 50 ft.
Mfr # BL823
Zoro # G2099325
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 50 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Chain Overall Width 0.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL823
- Zoro # G2099325
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL8 |
Chain Length | 50 ft |
Chain Overall Width | 0.953 in |
Pin Length | 0.953 in |
Outside Pin Dia. | 0.375 in |
Inside Pin Dia. | 0.375 in |
Chain Pin Dia. | 0.375 in |
Roller Link Plate Height | 0.949 in |
Hole Dia. | 0.377 in |
Overall Length | 50 ft |
Overall Length (for Table Columns) | Extended Length |
Hole Diameter | 0.377 in |
Pin Outside Diameter | 0.375 in |
Plate Height | 0.949 in |
Description
Leaf Chain, Chain Number BL8, Chain Overall Width 0.953 in, Lacing 2 x 3, Overall Length 50 ft, Pitch 1 in, Tensile Strength 23,100 lb/in, Hole Diameter 0.377 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- SOLBERG Element, Filter (851)
- NATIONAL Small Bore Inch Seal, 416706 (416706)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- TSUBAKI Roller Chain, Conveyor, C2162H ANSI, 10 ft. (C2162HRB)
- TSUBAKI Rs16B Offset Link (RS16BOL)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. (C2050)
- TSUBAKI TSUBAKI RS80 10FT 1IN SINGLE ROLLER CHAIN (RS80)
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- Tsubaki Chains & Chain Sprockets