Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 30 ft.
Mfr # BL846
Zoro # G2909121
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 30 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Chain Overall Width 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL846
- Zoro # G2909121
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL8 |
Chain Length | 30 ft |
Chain Overall Width | 1.772 in |
Chain Pin Dia. | 0.375 in |
Pin Length | 1.772 in |
Roller Link Plate Height | 0.949 in |
Inside Pin Dia. | 0.375 in |
Outside Pin Dia. | 0.375 in |
Hole Dia. | 0.377 in |
Plate Height | 0.949 in |
Overall Length (for Table Columns) | Extended Length |
Pin Outside Diameter | 0.375 in |
Overall Length | 30 ft |
Hole Diameter | 0.377 in |
Description
Leaf Chain, Chain Number BL8, Chain Overall Width 1.772 in, Lacing 4 x 6, Overall Length 30 ft, Pitch 1 in, Tensile Strength 46,200 lb/in, Hole Diameter 0.377 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- TSUBAKI Roller Chain, Heavy Series, 80H ANSI, 10 ft (80HRB)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL846RB)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- SENQCIA INSPIRE SERIES Inspire C2052 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx 1-1/4" Pit, PK10 (C2052RB)
- Tsubaki Roller Chains