Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 10 ft.
Mfr # BL846RB
Zoro # G2827027
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL846RB
- Zoro # G2827027
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL8 |
Chain Length | 10 ft |
Chain Overall Width | 1.772 in |
Chain Pin Dia. | 0.375 in |
Roller Link Plate Height | 0.949 in |
Outside Pin Dia. | 0.375 in |
Pin Length | 1.772 in |
Overall Width | 1.772" |
Inside Pin Dia. | 0.375 in |
ANSI Chain Size | BL8 |
Length | 10 ft. |
Overall Length | 10 ft |
Plate Height | 0.949 in |
Pin Outside Diameter | 0.375 in |
Overall Length (for Table Columns) | 10 ft |
Description
Leaf Chain, Chain Number BL8, Chain Overall Width 1.772 in, Lacing 4 x 6, Overall Length 10 ft, Pitch 1 in, Tensile Strength 46,200 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- CAMOZZI #6520 06-06, Swivel Male Elbow, 3/8" OD X 3/8" NPT (6520 06-06)
- TSUBAKI 40-2 Conn Link Sc Type (40-2CL)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- TSUBAKI Chain Conveyor 10Ft 1-1/4In 3/4In 3/8In Pk, C2050SSRB (C2050SSRB)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- TSUBAKI 80Ss "304" Riveted 10Ft (80SSRB)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- Tsubaki Roller Chains