Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL8 ANSI, 10 ft.
Mfr # BL823RB
Zoro # G1598414
original price:
$385.00
6% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL8
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL823RB
- Zoro # G1598414
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL8 |
Chain Length | 10 ft |
Chain Overall Width | 0.953 in |
Overall Width | 0.953" |
Roller Link Plate Height | 0.949 in |
Pin Length | 0.953 in |
Outside Pin Dia. | 0.375 in |
Length | 10 ft. |
Inside Pin Dia. | 0.375 in |
ANSI Chain Size | BL8 |
Chain Pin Dia. | 0.375 in |
Overall Length (for Table Columns) | 10 ft |
Overall Length | 10 ft |
Plate Height | 0.949 in |
Pin Outside Diameter | 0.375 in |
Description
Leaf Chain, Chain Number BL8, Chain Overall Width 0.953 in, Lacing 2 x 3, Overall Length 10 ft, Pitch 1 in, Tensile Strength 23,100 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- TSUBAKI Roller Chain, Plastic Top, 60P ANSI, 10 ft. (60P)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- TSUBAKI Roller Chain, Riveted, 50-2 ANSI, 10 ft. (50-2RIV)
- TSUBAKI Chain Rlr No 120 10Ft 6830Lb Riveted 1In Pk, 120RB (120RB)
- Tsubaki Roller Chains