Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL6 ANSI, 10 ft.
Mfr # BL646RB
Zoro # G0451473
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL6
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL646RB
- Zoro # G0451473
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | BL6 |
Chain Length | 10 ft |
Chain Overall Width | 1.437 in |
Inside Pin Dia. | 0.312 in |
Overall Width | 1.437" |
Outside Pin Dia. | 0.312 in |
Chain Pin Dia. | 0.312 in |
ANSI Chain Size | BL6 |
Roller Link Plate Height | 0.713 in |
Length | 10 ft. |
Pin Length | 1.437 in |
Pin Outside Diameter | 0.312 in |
Overall Length | 10 ft |
Plate Height | 0.713 in |
Overall Length (for Table Columns) | 10 ft |
Description
Leaf Chain, Chain Number BL6, Chain Overall Width 1.437 in, Lacing 4 x 6, Overall Length 10 ft, Pitch 3/4 in, Tensile Strength 28,500 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI Roller Chain, Riveted, 50PC ANSI, 10 ft. (50PC)
- TSUBAKI Roller Chain, Riveted, 100-2 ANSI, 10 ft. (100-2RIV)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL634RB)
- LINK-BELT 10FT 1IN SINGLE ROLLER CHAIN (R80R10BX)
- Tsubaki Roller Chains