Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL6 ANSI, 10 ft.
Mfr # BL634RB
Zoro # G2630345
original price:
$269.00
6% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL6
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL634RB
- Zoro # G2630345
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | BL6 |
Chain Length | 10 ft |
Chain Overall Width | 1.041 in |
Length | 10 ft. |
ANSI Chain Size | BL6 |
Chain Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Overall Width | 1.041" |
Pin Length | 1.041 in |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. | 0.312 in |
Overall Length | 10 ft |
Plate Height | 0.713 in |
Pin Outside Diameter | 0.312 in |
Overall Length (for Table Columns) | 10 ft |
Description
Leaf Chain, Chain Number BL6, Chain Overall Width 1.041 in, Lacing 3 x 4, Overall Length 10 ft, Pitch 3/4 in, Tensile Strength 21,500 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- INGERSOLL-RAND Belt (95859112)
- TSUBAKI Roller Chain, Conveyor, C2160H ANSI, 10 ft. (C2160HRB)
- TSUBAKI Rs10B Conn Link Sc Type (RS10BCL)
- TSUBAKI Rs16B Riveted 10 Ft Long (RS16BRB)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BSS)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- TSUBAKI Roller Chain, Conveyor, C2080H ANSI, 10 ft. (C2080H)
- TSUBAKI Roller Chain, Plastic Top, 50P ANSI, 10 ft. (50P)
- Tsubaki Chains & Chain Sprockets