Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL6 ANSI, 10 ft.
Mfr # BL623RB
Zoro # G1942534
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL6
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL623RB
- Zoro # G1942534
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | BL6 |
Chain Length | 10 ft |
Chain Overall Width | 0.778 in |
Overall Width | 0.778" |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. | 0.312 in |
Length | 10 ft. |
Inside Pin Dia. | 0.312 in |
Pin Length | 0.778 in |
ANSI Chain Size | BL6 |
Chain Pin Dia. | 0.312 in |
Overall Length | 10 ft |
Plate Height | 0.713 in |
Overall Length (for Table Columns) | 10 ft |
Pin Outside Diameter | 0.312 in |
Description
Leaf Chain, Chain Number BL6, Chain Overall Width 0.778 in, Lacing 2 x 3, Overall Length 10 ft, Pitch 3/4 in, Tensile Strength 14,300 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Rs12B Ss "304" Riveted (RS12BSSRB)
- TSUBAKI 60Ss "304" Offset Link (60SSOL)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- TSUBAKI Roller Chain, Neptune, C2060HNT ANSI, 10 ft (C2060HNEPRB)
- Tsubaki Roller Chains