Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL5 ANSI, 50 ft.
Mfr # BL546
Zoro # G3165321
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL5
- Chain Length 50 ft
- Chain Material Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL546
- Zoro # G3165321
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | BL5 |
Chain Length | 50 ft |
Chain Overall Width | 1.083 in |
ANSI Chain Size | BL5 |
Chain Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Pin Length | 1.083 in |
Inside Pin Dia. | 0.234 in |
Length | 50 ft. |
Hole Dia. | 0.236 in |
Roller Link Plate Height | 0.591 in |
Overall Width | 1.083" |
Hole Diameter | 0.236 in |
Pin Outside Diameter | 0.234 in |
Overall Length (for Table Columns) | Extended Length |
Plate Height | 0.591 in |
Overall Length | 50 ft |
Description
Leaf Chain, Chain Number BL5, Chain Overall Width 1.083 in, Lacing 4 x 6, Overall Length 50 ft, Pitch 5/8 in, Tensile Strength 17,600 lb/in, Hole Diameter 0.236 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.591 in, Plate Thickness 0.094 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL823RB)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- Tsubaki Roller Chains