Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL4 ANSI, 100 ft.
Mfr # BL434
Zoro # G0839063
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL4
- Chain Length 100 ft
- Chain Material Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL434
- Zoro # G0839063
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL4 |
Chain Length | 100 ft |
Chain Overall Width | 0.677 in |
ANSI Chain Size | BL4 |
Roller Link Plate Height | 0.472 in |
Chain Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Hole Dia. | 0.202 in |
Pin Length | 0.677 in |
Length | 100 ft. |
Overall Width | 0.677" |
Inside Pin Dia. | 0.2 in |
Plate Height | 0.472 in |
Hole Diameter | 0.202 in |
Overall Length | 100 ft |
Overall Length (for Table Columns) | Extended Length |
Pin Outside Diameter | 0.2 in |
Description
Leaf Chain, Chain Number BL4, Chain Overall Width 0.677 in, Lacing 3 x 4, Overall Length 100 ft, Pitch 1/2 in, Tensile Strength 7,900 lb/in, Hole Diameter 0.202 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 JEM)
- MI-T-M Bypass Hose, 1/4 In I.D. x 10 In 250 psi (15-0140)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- TSUBAKI Roller Chain, Lambda, 40LAM ANSI, 10 ft. (40LAMRB)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL644)
- TSUBAKI Chain Conveyor 10Ft 1-1/4In 3/4In 3/8In Pk, C2050SSRB (C2050SSRB)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- SENQCIA HI-MAX Bl1046 Riv ASME/ANSI Leaf Chn 4 X 6 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1046HMR30)
- Tsubaki Roller Chains