Shop All Roller Chains
Tsubaki
Leaf Chain, Riveted, BL4 ANSI, 10 ft.
Mfr # BL434RB
Zoro # G0843674
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL4
- Chain Length 10 ft
- Chain Material Steel
- Industry Chain Pitch 1/2 in
- Chain Overall Width 0.677 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL434RB
- Zoro # G0843674
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | BL4 |
Chain Length | 10 ft |
Chain Overall Width | 0.677 in |
Roller Link Plate Height | 0.472 in |
Inside Pin Dia. | 0.2 in |
Chain Pin Dia. | 0.2 in |
Pin Length | 0.677 in |
Outside Pin Dia. | 0.2 in |
Overall Length (for Table Columns) | 10 ft |
Pin Outside Diameter | 0.2 in |
Overall Length | 10 ft |
Plate Height | 0.472 in |
Description
Leaf Chain, Chain Number BL4, Chain Overall Width 0.677 in, Lacing 3 x 4, Overall Length 10 ft, Pitch 1/2 in, Tensile Strength 7,900 lb/in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose End (3LX81)
- LOC-LINE Round Nozzle, 1/8 Pk50 (49423)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- TSUBAKI Chain Leaf 10Ft 2In 6X6 3.785In 1.898In Pk, BL1666 (BL1666)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI 60-2 Offset Link (60-2OL)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- TSUBAKI Rs08B Riveted 10 Ft Long (RS08BRB)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- Tsubaki Chains & Chain Sprockets