Shop All Inspection Service Doors
Tsubaki
Inspection Door, 8 x 12 In
Mfr # R2SG
Zoro # G0471021
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Polyethylene
- Gasket Temp. Range (Deg. F) -90 To +175
- Dimension H 2 in
- Dimension A2 11.25 in
- Dimension A 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # R2SG
- Zoro # G0471021
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Dimension H | 2 in |
Dimension A2 | 11.25 in |
Dimension A | 8 in |
Dimension B | 12 in |
Dimension L1 | 4.5 in |
Dimension B1 | 13 in |
Height (In.) | 13 in |
Actual Door Size | 8 x 12 in |
Depth (In.) | 2.5 in |
Width (In.) | 9 in |
Dimension H1 | 2.5 in |
Dimension A1 | 9 in |
Details
Gasket Material | Polyethylene |
Gasket Temp. Range (Deg. F) | -90 To +175 |
Agency Compliance | Meets OSHA Standards |
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Item | One-Touch Inspection Door(R) |
Body Material | 304 Stainless Steel |
Description
One-Touch Inspection Door(R), Height 13 In, Width 9 In, Depth 2.5 In, Actual Door Size 8 In x 12 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, 304 Stainless Steel Body Material, 304 Stainless Steel Handle Material, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-75-53)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- FAG BEARINGS FAG-6000C 2HRS L038 C3, Deep Groove BBear, Single Row 90Mm, 6000C 2HRS L038 C3 (6000C 2HRS L038 C3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Chains & Chain Sprockets