Shop All Inspection Service Doors
Tsubaki
Inspection Door, 5 x 8 In
Mfr # P1SG
Zoro # G0777847
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A 5 in
- Dimension B 8 in
- Body Finish Rust Proof Primer
- Dimension H 2 in
- Gasket Temp. Range (Deg. F) -90 To +175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # P1SG
- Zoro # G0777847
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Dimension A | 5 in |
Dimension B | 8 in |
Dimension H | 2 in |
Width (In.) | 6.25 in |
Depth (In.) | 2.5 in |
Dimension L1 | 4.5 in |
Dimension H1 | 2.5 in |
Height (In.) | 9 in |
Dimension B1 | 9 in |
Actual Door Size | 5 x 8 in |
Dimension A2 | 8.5 in |
Dimension A1 | 6.25 in |
Details
Body Finish | Rust Proof Primer |
Gasket Temp. Range (Deg. F) | -90 To +175 |
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Handle Finish | Chrome Plated |
Agency Compliance | Meets OSHA Standards |
Item | One-Touch Inspection Door(R) |
Gasket Material | Polyethylene |
Body Material | Mild Steel |
Description
One-Touch Inspection Door(R), Height 9 In, Width 6.25 In, Depth 2.5 In, Actual Door Size 5 In x 8 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, Mild Steel Body Material, Rust Proof Primer Body Finish, Mild steel Handle Material, Chrome Plated Handle Finish, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Inspection Service Doors