Shop All Inspection Service Doors
Tsubaki
Inspection Door, 20 x 24 In
Mfr # R4SG
Zoro # G2779113
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension H 3 in
- Depth (In.) 3.5 in
- Gasket Temp. Range (Deg. F) -90 To +175
- Dimension A1 20.75 in
- Dimension H1 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # R4SG
- Zoro # G2779113
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Dimension H | 3 in |
Depth (In.) | 3.5 in |
Dimension A1 | 20.75 in |
Dimension H1 | 3.5 in |
Dimension A | 19.75 in |
Actual Door Size | 20 x 24 in |
Dimension B1 | 24.75 in |
Dimension A2 | 23.25 in |
Dimension B | 23.5 in |
Width (In.) | 20.75 in |
Dimension L1 | 4.5 in |
Height (In.) | 24.75 in |
Details
Gasket Temp. Range (Deg. F) | -90 To +175 |
Gasket Material | Polyethylene |
Agency Compliance | Meets OSHA Standards |
Body Material | 304 Stainless Steel |
Item | One-Touch Inspection Door(R) |
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Description
One-Touch Inspection Door(R), Height 24.75 In, Width 20.75 In, Depth 3.5 In, Actual Door Size 20 In x 24 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, 304 Stainless Steel Body Material, 304 Stainless Steel Handle Material, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 12.5 oz, Spray Can (13014)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Chains & Chain Sprockets