Shop All Inspection Service Doors
Tsubaki
Inspection Door, 20 x 24 In
Mfr # P4SG
Zoro # G0435827
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20.75 in
- Dimension H 3 in
- Actual Door Size 20 x 24 in
- Dimension B 23.5 in
- Material Thickness Cover 13 Gauge, Frame 10 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # P4SG
- Zoro # G0435827
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Width (In.) | 20.75 in |
Dimension H | 3 in |
Actual Door Size | 20 x 24 in |
Dimension B | 23.5 in |
Depth (In.) | 3.5 in |
Dimension H1 | 3.5 in |
Height (In.) | 24.75 in |
Dimension A1 | 20.75 in |
Dimension L1 | 4.5 in |
Dimension A2 | 23.25 in |
Dimension B1 | 24.75 in |
Dimension A | 19.75 in |
Details
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Gasket Temp. Range (Deg. F) | -90 To +175 |
Handle Finish | Chrome Plated |
Gasket Material | Polyethylene |
Body Finish | Rust Proof Primer |
Agency Compliance | Meets OSHA Standards |
Item | One-Touch Inspection Door(R) |
Body Material | Mild Steel |
Description
One-Touch Inspection Door(R), Height 24.75 In, Width 20.75 In, Depth 3.5 In, Actual Door Size 20 In x 24 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, Mild Steel Body Material, Rust Proof Primer Body Finish, Mild steel Handle Material, Chrome Plated Handle Finish, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- BAILEY Ball Joints: 1/2-20 Housing Thread, 1/2-20 Stud Threads with Dust Shield (170131)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Chains & Chain Sprockets