Shop All Inspection Service Doors
Tsubaki
Inspection Door, 14 x 20 In
Mfr # R3SG
Zoro # G2908762
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Door Size 14 x 20 in
- Body Material 304 Stainless Steel
- Depth (In.) 2.5 in
- Gasket Temp. Range (Deg. F) -90 To +175
- Dimension B 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # R3SG
- Zoro # G2908762
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Actual Door Size | 14 x 20 in |
Depth (In.) | 2.5 in |
Dimension B | 19.75 in |
Height (In.) | 20.75 in |
Dimension A | 13.75 in |
Dimension B1 | 20.75 in |
Dimension A2 | 17.25 in |
Dimension L1 | 4.5 in |
Dimension H1 | 2.5 in |
Dimension A1 | 15 in |
Dimension H | 2 in |
Width (In.) | 15 in |
Details
Body Material | 304 Stainless Steel |
Gasket Temp. Range (Deg. F) | -90 To +175 |
Item | One-Touch Inspection Door(R) |
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Agency Compliance | Meets OSHA Standards |
Gasket Material | Polyethylene |
Description
One-Touch Inspection Door(R), Height 20.75 In, Width 15 In, Depth 2.5 In, Actual Door Size 14 In x 20 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, 304 Stainless Steel Body Material, 304 Stainless Steel Handle Material, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 39in PL, T104 (D390L100)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Chains & Chain Sprockets