Shop All Inspection Service Doors
Tsubaki
Inspection Door, 14 x 20 In
Mfr # P3SG
Zoro # G1508367
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Door Size 14 x 20 in
- Dimension B1 20.75 in
- Dimension A 13.75 in
- Width (In.) 15 in
- Height (In.) 20.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # P3SG
- Zoro # G1508367
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Actual Door Size | 14 x 20 in |
Dimension B1 | 20.75 in |
Dimension A | 13.75 in |
Width (In.) | 15 in |
Height (In.) | 20.75 in |
Dimension L1 | 4.5 in |
Depth (In.) | 2.5 in |
Dimension B | 19.75 in |
Dimension H1 | 2.5 in |
Dimension A2 | 17.25 in |
Dimension A1 | 15 in |
Dimension H | 2 in |
Details
Gasket Temp. Range (Deg. F) | -90 To +175 |
Body Finish | Rust Proof Primer |
Agency Compliance | Meets OSHA Standards |
Handle Finish | Chrome Plated |
Item | One-Touch Inspection Door |
Gasket Material | Polyethylene |
Material Thickness | Cover 13 Gauge, Frame 10 Gauge |
Body Material | Mild Steel |
Description
One-Touch Inspection Door(R), Height 20.75 In, Width 15 In, Depth 2.5 In, Actual Door Size 14 In x 20 In, Material Thickness Frame 10 Gauge, Cover 13 Gauge, Mild Steel Body Material, Rust Proof Primer Body Finish, Mild steel Handle Material, Chrome Plated Handle Finish, Polyethylene Gasket Material, Gasket Temp Range -95F To 175F Deg F, Color Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 38.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z841)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- D&D Timing Belt, 3M, 15 x 348mm PL, T116 (348-3M-15)
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- Tsubaki Chains & Chain Sprockets