Shop All Speed Reducers
Tsubaki
Fl Metric, PL075X115FL
Mfr # PL075X115FL
Zoro # G4602111
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL075X115FL
- Zoro # G4602111
- UPC # 97039480095
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW8A10B, Return Line, 10 micron, Inside-Out (MF0063595)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear (16-CCL)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF325-60/1-L-56C)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- Tsubaki Gear Drives & Speed Reducers