Shop All Speed Reducers
Tsubaki
Fl Metric, PL070X110FL
Mfr # PL070X110FL
Zoro # G4602349
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL070X110FL
- Zoro # G4602349
- UPC # 97039480088
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (2AK30 X 7/8)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- SEW EURODRIVE 1-5/8IN 33.47:1 INLINE GEAR REDUCER (R77/A)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z289)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- Tsubaki Speed Reducers