Shop All Speed Reducers
Tsubaki
Fl Inch, PL2FL
Mfr # PL2FL
Zoro # G4600982
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL2FL
- Zoro # G4600982
- UPC # 97039231376
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- MILTON INDUSTRIES $FLEX HOSE 1/4x50' SWIVEL 1/4 MNPT (MI1623-2)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- SEW EURODRIVE 5/8IN 1IN 9.47:1 INLINE GEAR REDUCER (R37)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- Tsubaki Gear Drives & Speed Reducers