Shop All Speed Reducers
Tsubaki
Ef Series, PL015X019EF
Mfr # PL015X019EF
Zoro # G4603968
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL015X019EF
- Zoro # G4603968
- UPC # 97039577382
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SD X 1-5/8-KW Taper Lock Bushing (120382 1-5/8)
- TB WOODS QT PowerChain II, 8MPC-36S-21-1610 (8MPC36S21)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202ZZ (SS6202 ZZ FM222)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 20/1. (KAN67-20/1-H-182/4TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- Tsubaki Speed Reducers