Shop All Chain Sprockets
Tsubaki
Double Single Roller Chain Sprockets, DS100A20
Mfr # DS100A20
Zoro # G600416345
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.6875
- Bore Type Reboreable
- Hub Dia. (In.) 6.609
- Outside Dia. (In.) 8.642
- Length through Bore (In.) 2.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # DS100A20
- Zoro # G600416345
- UPC # 97039370150
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 2.6875 |
Hub Dia. (In.) | 6.609 |
Outside Dia. (In.) | 8.642 |
Length through Bore (In.) | 2.6875 |
Pitch Dia. | 7.9906 |
Storage Width | 8.642 |
Storage Height | 2.6875 |
Roller Width | 0.75 |
Caliper Diameter | 7.2406 |
Storage Length | 8.642 |
Chain Roller Dia. | 0.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-106-Z Set Screw Collar (GSC-106-Z)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- CENTURY ODP Rigid Base Motor (H847)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60SK26)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 8 # of Teeth (40B8)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth (40B11F-7/8)
- Tsubaki Chains & Chain Sprockets