Shop All Chain Sprockets
Tsubaki
Double Single Roller Chain Sprockets, DS100A19
Mfr # DS100A19
Zoro # G300416195
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.6875
- Pitch Dia. 7.5944
- Material Steel
- Type Standard Roller Chain
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # DS100A19
- Zoro # G300416195
- UPC # 97039370143
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 2.6875 |
Pitch Dia. | 7.5944 |
Hub Dia. (In.) | 6.203 |
Outside Dia. (In.) | 8.241 |
Length through Bore (In.) | 2.6875 |
Storage Width | 8.241 |
Storage Length | 8.241 |
Caliper Diameter | 6.8185 |
Chain Roller Dia. | 0.75 |
Roller Width | 0.75 |
Storage Height | 2.6875 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth (50B20)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60B20F-1D)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B16F-1G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 25 # of Teeth (50BS25H X 1)
- Tsubaki Chain Sprockets